Menu Search
Electronic Time Switches 7-Day Control 120VAC 2-SPDT Momentary 1-On,1-OFF NEMA 3R

TORK #DGM100

7-Day Control 120VAC 2-SPDT Momentary 1-On,1-OFF NEMA 3R

SKU #78626182103
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Control Type: 7-Day
Max Operations: 32 On/Off
Circuits: 1
Switch: 2-SPDT Momentary 1-On,1-OFF
Amps/Pole: 15A
Voltage: 120V AC
Reserve Power: Battery 9V (not inlcluded)
Enclosure Rating: NEMA 3R
Enclosure Material: Noryl
Mounting: Surface

Electronic Time Switches: Control Type - 7-Day; Max Operations - 32 On/Off; Circuits - 1; Switch - 2-SPDT Momentary 1-On,1-OFF; Amps/Pole - 15; Voltage - 120VAC; Reserve Power - Battery 9V (not inlcluded); Enclosure Rating - NEMA 3R; Enclosure Material - Noryl; Mounting - Surface