Menu Search
Electronic Time Switches 365/7-Day Astronomic Control 120-277VAC (4) SPDT NEMA 3R

TORK #DZS400BP

365/7-Day Astronomic Control 120-277VAC (4) SPDT NEMA 3R

SKU #78626182184
Manufacturer Series: DZS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Control Type: 365/7-Day Astronomic
Max Operations: 99 On/Off
Circuits: 4
Switch: (4) SPDT
Amps/Pole: 10A
Voltage: 120-277V AC
Reserve Power: Permanent Memory
Enclosure Rating: NEMA 3R
Enclosure Material: Noryl
Mounting: Surface

Electronic Time Switches: Control Type - 365/7-Day Astronomic; Max Operations - 99 On/Off; Circuits - 4; Switch - (4) SPDT; Amps/Pole - 10; Voltage - 120-277VAC; Reserve Power - Permanent Memory; Enclosure Rating - NEMA 3R; Enclosure Material - Noryl; Mounting - Surface; Additional Information - Includes: Portable Memory Module and Socket; Manufacturer Series - DZS

Additional Info: Includes: Portable Memory Module and Socket