Menu Search
Electronic Time Switches 365/7-Day Astronomic Control 120-277VAC (2) SPDT NEMA 3R

TORK #DZS200BP

365/7-Day Astronomic Control 120-277VAC (2) SPDT NEMA 3R

SKU #78626182183
Manufacturer Series: DZS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Control Type: 365/7-Day Astronomic
Max Operations: 99 On/Off
Circuits: 2
Switch: (2) SPDT
Amps/Pole: 20A
Voltage: 120-277V AC
Reserve Power: Permanent Memory
Enclosure Rating: NEMA 3R
Enclosure Material: Noryl
Mounting: Surface

Additional Info: Includes: Portable Memory Module and Socket