Menu Search
TORK #EH20B

24-Hr Control 240VAC DPST NEMA 1

SKU # 78626182313
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: 24-Hr
Max Operations: 7 On/Off
Circuits: 1
Switch: DPST
Amps/​Pole: 30A
Voltage: 240V AC
Reserve Power: Battery 7-Day
Enclosure Rating: NEMA 1
Enclosure Material: Metal
Mounting: Surface

Electronic Time Switches: Control Type - 24-Hr; Max Operations - 7 On/Off; Circuits - 1; Switch - DPST; Amps/Pole - 30; Voltage - 240VAC; Reserve Power - Battery 7-Day; Enclosure Rating - NEMA 1; Enclosure Material - Metal; Mounting - Surface; Additional Information - Time of Day Water Heater Control

Additional Info: Time of Day Water Heater Control