Menu Search
Electronic Time Switches Time Switch, 230VAC, DIN Rail Mount, 16A at 250VAC

SIEMENS #7LF53014

Time Switch, 230VAC, DIN Rail Mount, 16A at 250VAC

SKU #88762126819
Manufacturer Series: Sentron
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Control Type: 24-Hr
Amps/Pole: 16A at 250VAC
Voltage: 230V AC
Enclosure Rating: IP20
Mounting: DIN Rail