Menu Search
SIEMENS #7LF45212

Digital Time Switch, 24VAC/DC, DIN Rail Mount, IP20

SKU # 88762140884 Manufacturer Series: Sentron
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: 24-Hr/7-Day
Amps/​Pole: 16A at 250VAC
Voltage: 24V AC/DC
Enclosure Rating: IP20
Mounting: DIN Rail