Time Switch, 6 On/Off per Day Operations, 1 Circuit, SPST, 30 A, 120VAC, Surface Mount, NEMA 1

SKU: 07827504289
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Control Type: 7-Day
Max Operations: 6 On/Off per Day
Circuits: 1
Switch: SPST
Amps/Pole: 30A
Voltage: 120V AC
Reserve Power: Battery
Enclosure Rating: NEMA 1
Enclosure Material: Metal
Enclosure Finish: Gray
Mounting: Surface
Manufacturer Series: EH
Electronic Time Switches: Control Type - 7-Day; Max Operations - 6 On/Off per Day; Circuits - 1; Switch - SPST; Amps/Pole - 30; Voltage - 120VAC; Reserve Power - Battery; Enclosure Rating - NEMA 1; Enclosure Material - Metal; Enclosure Finish - Gray; Mounting - Surface; Additional Information - Application: Water Heater Control. Max Watts: 3600W; Manufacturer Series - EH
Additional Info: Application: Water Heater Control. Max Watts: 3600W