Menu Search
Electronic Time Switches Time Switch, 14 On/Off per Day Operations, 2 Circuits, SPST, 30 A, 120-277VAC, Surface Mount

INTERMATIC #ET1125C

Time Switch, 14 On/Off per Day Operations, 2 Circuits, SPST, 30 A, 120-277VAC, Surface Mount

SKU #07827510995
Manufacturer Series: ET1100 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Control Type: 24-Hr
Max Operations: 14 On/Off per Day
Circuits: 2
Switch: SPST
Amps/Pole: 30A
Voltage: 120-277V AC
Reserve Power: Battery
Enclosure Rating: NEMA 1
Enclosure Material: Metal
Mounting: Surface