INTERMATIC #ET8215CR

Time Switch, 14 On/Off per Day Operations, 2 Circuits, (2) SPST, 30 A, 120-277VAC, NEMA 3R

SKU: 07827509817
Manufacturer Series: ET8000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Control Type: 7-Day Astronomic
Max Operations: 14 On/Off per Day
Circuits: 2
Switch: (2) SPST
Amps/Pole: 30A
Voltage: 120-277V AC
Reserve Power: Battery
Enclosure Rating: NEMA 3R
Enclosure Material: Metal
Enclosure Finish: Gray
Mounting: Surface
Description
Electronic Time Switches: Control Type - 7-Day Astronomic; Max Operations - 14 On/Off per Day; Circuits - 2; Switch - (2) SPST; Amps/Pole - 30; Voltage - 120-277VAC; Reserve Power - Battery; Enclosure Rating - NEMA 3R; Enclosure Material - Metal; Enclosure Finish - Gray; Mounting - Surface; Additional Information - Astronomic feature provides sunset on and sunrise off settings; Manufacturer Series - ET8000
Additional Info: Astronomic feature provides sunset on and sunrise off settings