Menu Search
Electronic Time Switches Time Switch, 14 On/Off per Day Operations, 1 Circuit, SPST, 30 A, 120-277VAC, Surface Mount
INTERMATIC #ET8015CR

Time Switch, 14 On/Off per Day Operations, 1 Circuit, SPST, 30 A, 120-277VAC, Surface Mount

SKU # 07827509815 Manufacturer Series: ET8000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Control Type: 7-Day Astronomic
Max Operations: 14 On/Off per Day
Circuits: 1
Switch: SPST
Amps/​Pole: 30A
Voltage: 120-277V AC
Reserve Power: Battery
Enclosure Rating: NEMA 3R
Enclosure Material: Metal
Enclosure Finish: Gray
Mounting: Surface

Additional Info: Astronomic feature provides sunset on and sunrise off settings