Menu Search
Electronic Time Switches Time Switch, 14 On/Off Operations, 1 Circuit, SPDT, 20/10 A, 120-277VAC, Surface Mount, NEMA 1
INTERMATIC #ET1715C

Time Switch, 14 On/Off Operations, 1 Circuit, SPDT, 20/10 A, 120-277VAC, Surface Mount, NEMA 1

SKU # 07827510985 Manufacturer Series: ET1700 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Control Type: 7-Day
Max Operations: 14 On/Off
Circuits: 1
Switch: SPDT
Amps/​Pole: 20/10A
Voltage: 120-277V AC
Reserve Power: Battery
Enclosure Rating: NEMA 1
Enclosure Material: Steel
Enclosure Finish: Gray
Mounting: Surface