Menu Search
INTERMATIC #ET2815CP

Electronic Time Control, 96 On/Off Operations, 1 Circuit

SKU # 07827514825 Manufacturer Series: ET2800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Control Type: 7/365-Days Astronomic
Max Operations: 96 On/Off
Circuits: 1
Switch: SPDT
Amps/​Pole: 20A
Voltage: 120-277V AC, 60Hz
Reserve Power: 100 Hour Super Capacitor
Enclosure Rating: NEMA 3R
Enclosure Material: Polycarbonate
Enclosure Finish: Gray
Mounting: Surface

The ET2000 series offers an easy-to-use interface, while still allowing to-the-minute scheduling capabilities for nearly any application. This series provides 50 holiday blocks with independent scheduling to ensure the loads are always in the proper on/of

Warning – California Prop 65

Cancer and Reproductive Harm

To learn more about Prop 65, visit www.P65Warnings.ca.gov.