Menu Search
Electronic Time Switches 365/7-Day Astronomic Control 120-277VAC 8 SPDT NEMA 3R

INTERMATIC #ET90815CR

365/7-Day Astronomic Control 120-277VAC 8 SPDT NEMA 3R

SKU #07827512492
Manufacturer Series: ET70000C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Control Type: 365/7-Day Astronomic
Max Operations: 4000 On/Off
Circuits: 8
Switch: (8) SPDT
Amps/Pole: 20A
Voltage: 120-277V AC
Reserve Power: Permanent Memory
Enclosure Rating: NEMA 3R
Enclosure Material: Metal
Mounting: Surface

Electronic: Control Type - 365/7-Day Astronomic; Max Operations - 4000 On/Off; Circuits - 8; Switch - 8 SPDT; Amps/Pole - 20; Voltage - 120-277VAC; Reserve Power - Permanent Memory; Enclosure Rating - NEMA 3R; Enclosure Material - Metal; Mounting - Surface; Additional Information - Provides 99 holiday schedules and daylight savings time adjustment; Manufacturer Series - ET70000C

Additional Info: Provides 99 holiday schedules and daylight savings time adjustment