Menu Search

INTERMATIC #ET90415CR

365/7-Day Astronomic Control 120-277VAC 4 SPDT NEMA 3R

SKU: 07827512491
Manufacturer Series: ET70000C
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Control Type: 365/7-Day Astronomic
Max Operations: 1000 On/Off
Circuits: 4
Switch: (4) SPDT
Amps/Pole: 20A
Voltage: 120-277V AC
Reserve Power: Permanent Memory
Enclosure Rating: NEMA 3R
Enclosure Material: Metal
Mounting: Surface
Description
Electronic: Control Type - 365/7-Day Astronomic; Max Operations - 1000 On/Off; Circuits - 4; Switch - 4 SPDT; Amps/Pole - 20; Voltage - 120-277VAC; Reserve Power - Permanent Memory; Enclosure Rating - NEMA 3R; Enclosure Material - Metal; Mounting - Surface; Additional Information - Provides 99 holiday schedules and daylight savings time adjustment; Manufacturer Series - ET70000C
Additional Info: Provides 99 holiday schedules and daylight savings time adjustment