Menu Search

INTERMATIC #ET101C

24-Hr Control 120VAC SPST NEMA 1

SKU: 07827544301
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Control Type: 24-Hr
Max Operations: 4 On/Off
Circuits: 1
Switch: SPST
Amps/Pole: 30A
Voltage: 120V AC
Reserve Power: Battery
Enclosure Rating: NEMA 1
Enclosure Material: Metal
Mounting: Surface
Description
Electronic Time Switches: Control Type - 24-Hr; Max Operations - 4 On/Off; Circuits - 1; Switch - SPST; Amps/Pole - 30; Voltage - 120VAC; Reserve Power - Battery; Enclosure Rating - NEMA 1; Enclosure Material - Metal; Mounting - Surface