Touch Panel, Keypad + Touchscreen, TFT, 5.7 in., MTBF (60000 hrs), Membrane Keypad

SKU: 66264320954
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Color
Interface Type: Keypad + Touchscreen
Display Type: TFT
Display Size: 320 X 240 Pixels (5.7 in.)
Backlight: MTBF (60,000 hrs)
Application Memory: 4MB
Keypad Style: Membrane
Function Keys: 24
Communication Ports: Ethernet, (1) USB
Manufacturer Series: 6AV
PLC Electronic Operator Terminals: Terminal Type - Color; Interface Type - Keypad + Touchscreen; Display Type - TFT; Display Size - 320 X 240 Pixels (5.7 in.); Backlight - MTBF (60,000 hrs); Application Memory - 4MB; Keypad Style - Membrane; Function Keys - 24; Communication Ports - Ethernet, (1) USB; Manufacturer Series - 6AV