PLC Operator Panel, Tactile Keys, Touchscreen, TFT, 7 in. Display, 10MB, 8 Function Key

SKU: 88762177312
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Color
Interface Type: Tactile Keys, Touchscreen
Display Type: TFT
Display Size: 800 X 480 Pixels (7.0 in.)
Backlight: LED (20,000 hrs)
Application Memory: 10MB
Keypad Style: On-Screen
Function Keys: 8
Communication Ports: (1) Ethernet, 16 GB USB
Power Requirement: 24 VDC
Manufacturer Series: Simatic HMI
2nd generation SIMATIC HMI basic panels are the ideal entry level series for simple HMI applications. The device family offers panels with 4, 7, 9 and 12 in. widescreen displays, as well as combined key and touch operation. The innovative high-resolution widescreen displays with 64000 colors are also suitable for upright installation, and they can be dimmed down to 100 percent. The innovative operator interface with improved usability opens up a diverse range of options thanks to new controls and graphics. The new USB interface enables the connection of keyboard, mouse or barcode scanner, and supports the simple archiving of data on a USB stick.
Additional Info: Mounting Position: Horizontal, Vertical, Processor Type: ARM, 65536 Colors, Protection Class: IP20, IP65, Operating Temperature: 0 - 50 deg C