Menu Search
Electronic Operator Terminals Mobile Panel, Keypad + Touchscreen, TFT, 7.5 in., MTBF (50000 hrs), 128MB

SIEMENS #6AV66450CB010AX0

SIMATIC Mobile Panel, Keypad + Touchscreen, TFT, 7.5 in., MTBF (50000 hrs), 128MB

SKU #04089269238
Manufacturer Series: 6AV6
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Terminal Type: Color
Interface Type: Keypad + Touchscreen
Display Type: TFT
Display Size: 640 X 480 Pixels (7.5 in.)
Backlight: MTBF (50,000 hrs)
Touch Cells: Analog Resistive
Application Memory: 128MB
Keypad Style: Inscribable Membrane
Function Keys: 18 Function Keys, 18 with LEDs
Communication Ports: (1) x RS422, (1) x RS485, (1) USB, (1) MMC/SD Card Slot, (1) x Ethernet RJ45 (max. 12 Mbit/s)
Power Requirement: 24 VDC

PLC Electronic Operator Terminals: Terminal Type - Color; Interface Type - Keypad + Touchscreen; Display Type - TFT; Display Size - 640 X 480 Pixels (7.5 in.); Backlight - MTBF (50,000 hrs); Application Memory - 128MB; Keypad Style - Inscribable Membrane; Function Keys - 18 Function Keys, 18 with LEDs; Communication Ports - (1) x RS422, (1) x RS485, (1) USB, (1) MMC/SD Card Slot, (1) x Ethernet RJ45 (max. 12 Mbit/s) ; Additional Information - Windows CE Operating System, Operating Temperature: 0 to 40 deg C; Manufacturer Series - Simatic 6AV6

Additional Info: Windows CE Operating System, Operating Temperature: 0 to 40 deg C