Menu Search
Electronic Operator Terminals HMI Display, Keypad, 6 LINE x 20 Character FSTN Display , LED, (2) Ethernet, 12/24VAC/DC

SIEMENS #6ED10554MH000BA1

HMI Display, Keypad, 6 LINE x 20 Character FSTN Display , LED, (2) Ethernet, 12/24VAC/DC

SKU #88762184753
Manufacturer Series: LOGO
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Terminal Type: Color
Interface Type: Keypad
Display Type: FSTN
Display Size: 6 LINE x 20 Character
Backlight: LED
Communication Ports: (2) Ethernet
Power Requirement: 12/24 VAC/DC

PLC Electronic Operator Terminals: Terminal Type - Color; Interface Type - Keypad; Display Type - FSTN; Display Size - 6 LINE x 20 Character; Backlight - LED; Communication Ports - (2) Ethernet; Power Requirement - 12/24 VAC/DC; Additional Information - Display Color: Orange, Red, White, Temperature: 0 to 55 deg C; Manufacturer Series - Logo

Additional Info: Display Color: Orange, Red, White, Temperature: 0 to 55 deg C