Flat Panel, Touchscreen, TFT, 15 in., On-screen Keypad, 1x DVI-D, 120/240 VAC/24 VDC

SKU: 04089260443
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Color
Interface Type: Touchscreen
Display Type: TFT
Display Size: 1024 x 768 Pixels (15.0 in.)
Keypad Style: On-screen
Communication Ports: 1x DVI-D
Power Requirement: 120/240 VAC, 24 VDC
Manufacturer Series: 6AV
PLC Electronic Operator Terminals: Terminal Type - Color; Interface Type - Touchscreen; Display Type - TFT; Display Size - 1024 x 768 Pixels (15.0 in.); Keypad Style - On-screen; Communication Ports - 1x DVI-D; Power Requirement - 120/240 VAC, 24 VDC; Additional Information - Cable Length: 30 Meter; Manufacturer Series - 6AV
Additional Info: Cable Length: 30 Meter