Menu Search
Electronic Operator Terminals Flat Panel, Touchscreen, TFT, 12 in., 1x DVI-D/1x VGA, 110/220 VAC/24 VDC

SIEMENS #6AV78611AB001AA0

Flat Panel, Touchscreen, TFT, 12 in., 1x DVI-D/1x VGA, 110/220 VAC/24 VDC

SKU #04089254944
Manufacturer Series: 6AV
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Terminal Type: Color
Interface Type: Touchscreen
Display Type: TFT
Display Size: 800 X 600 Pixels (12.0 in.)
Communication Ports: 1x DVI-D, 1x VGA
Power Requirement: 110/220 VAC, 24 VDC