Menu Search
Electronic Operator Terminals Flat Panel, Touch Screen, TFT, LED (50000 hrs), 24 VDC

SIEMENS #6AV78613TA002AA0

Flat Panel, Touch Screen, TFT, LED (50000 hrs), 24 VDC

SKU #80476623490
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Terminal Type: Flat Panel
Interface Type: Touch Screen
Display Type: TFT
Display Size: 1280 x 1024 Pixels (19 in.)
Backlight: LED (50,000 hrs)
Communication Ports: DVI-D, VGA
Power Requirement: 24 VDC