Menu Search
Electronic Operator Terminals Flat Panel, TFT, 1280 x 1024 Pixels (19 in.), 24 VDC

SIEMENS #6AV78613AA002AA0

Flat Panel, TFT, 1280 x 1024 Pixels (19 in.), 24 VDC

SKU #80476623482
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Terminal Type: Flat Panel
Display Type: TFT
Display Size: 1280 x 1024 Pixels (19 in.)
Backlight: LED (50,000 hrs)
Communication Ports: DVI-D, VGA
Power Requirement: 24 VDC