Menu Search
Electronic Operator Terminals Flat Panel, Multi-Touch Screen, TFT, LED (70000 hrs)

SIEMENS #6AV78632MA000AA0

Flat Panel, Multi-Touch Screen, TFT, LED (70000 hrs)

SKU #80476619326
Manufacturer Series: IFP1500
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Terminal Type: Flat Panel
Interface Type: Multi-Touch Screen
Display Type: TFT
Display Size: 1366 x 768 Pixels (15 in.)
Backlight: LED (70,000 hrs)
Communication Ports: DVI-D, USB
Power Requirement: 24 VDC