Menu Search
Electronic Operator Terminals Color TFT 2, 1280 x 800 Pixels (15.0 in.)

SIEMENS #6AV78632TA000AA0

Color TFT 2, 1280 x 800 Pixels (15.0 in.)

SKU #88762104852
Manufacturer Series: 6AV
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Terminal Type: Color
Interface Type: Touchscreen
Display Type: TFT
Display Size: 1280 x 800 Pixels (15.0 in.)
Backlight: LED/MTBF (50,000 hrs)
Keypad Style: On-screen
Communication Ports: 1x DVI-D, 1x USB
Power Requirement: 24 VDC

Additional Info: Cable Length: 1.8 Meter