Menu Search
Electronic Operator Terminals Touchscreen TFT 2, 15.1-in.

EATON #7685T-15CM

PanelMate Touchscreen TFT 2, 15.1-in.

SKU #78946098841
Manufacturer Series: ePro PS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Terminal Type: Touchscreen
Interface Type: Touchscreen
Display Type: TFT
Display Size: 15.1-in.
Backlight: 50,000 hrs
Touch Cells: 3 x 5 Cell Control
Application Memory: 1GB Flash
Keypad Style: On-screen, Resistive
Power Requirement: 24 VDC

PLC Electronic Operator Terminals: Terminal Type - Touchscreen; Interface Type - Touchscreen; Display Type - TFT; Display Size - 15.1-in.; Backlight - (50,000 hrs); Touch Cells - 3 x 5 Cell Control; Application Memory - 1GB Flash; Keypad Style - On-screen, Resistive; Power Requirement - 24 VDC; Manufacturer Series - PanelMate ePro PS