Menu Search
Electronic Operator Terminals Interface, HMI Operator, 20000 Hrs Life LED Backlight

EATON #HMIVU06CUNBE1

Interface, HMI Operator, 20000 Hrs Life LED Backlight

SKU #78668567564
Manufacturer Series: HMIVU
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Terminal Type: Color
Display Type: TFT
Display Size: 6 in.
Backlight: LED (20,000 hrs)
Communication Ports: (1) RS-232, (1) RS-232/RS-485 (1) RS-422/RS-485, USB

Additional Info: Operating Temperature Range: 0 - 50 deg C (32 - 122 deg F), Dimensions: 7.20 in. W x 5.66 in. H x 1.96 in. D