Menu Search

EATON #HMI10CE-BF

Color TFT-LCD 2, 10 in.

SKU #78668522395
Manufacturer Series: HMi
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Terminal Type: Color
Interface Type: Touchscreen
Display Type: TFT-LCD
Display Size: 10 in.
Backlight: 2CCFL (50,000 hrs)
Application Memory: 7M Program
Function Keys: 7 User Defined Keys, 1 System Key
Communication Ports: (1) RS-232, (2) RS-232/RS-422/RS-485, USB
Power Requirement: 24 VDC

PLC Electronic Operator Terminals: Terminal Type - Color; Interface Type - Touchscreen; Display Type - TFT-LCD; Display Size - 10 in.; Backlight - 2CCFL (50, 000 hrs); Application Memory - 7M Program; Function Keys - 7 User Defined Keys, 1 System Key; Communication Ports - (1) RS-232, (2) RS-232/RS-422/RS-485, USB; Power Requirement - 24 VDC; Additional Information - Operating Temperature Range: 0 - 50 deg C (32 - 122 deg F), Blank Bezel with Function Buttons, Dimensions: 11.70 in. W x 8.74 in. H x 2.01 in. D; Manufacturer Series - HMI

Additional Info: Operating Temperature Range: 0 - 50 deg C (32 - 122 deg F), Blank Bezel with Function Buttons, Dimensions: 11.70 in. W x 8.74 in. H x 2.01 in. D