Menu Search
Electronic Meters Electronic Meter, 277/480VAC, 200 A, LCD Display, 4W/3 Phase Service, 3 Elements

LEVITON #2N480-21

Electronic Meter, 277/480VAC, 200 A, LCD Display, 4W/3 Phase Service, 3 Elements

SKU #07847754525
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Meter Type: Electric
Display: LCD
Test Amps: 200
Volt: 277/480 VAC
Service: 4W, 3 Phase
Elements: 3
Mounting: Surface