Menu Search
HONEYWELL #ZDC21000000

Alpha Plus Meter, Electronic, LCD Display, 2.5 A Test

SKU # 78667286334
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Electronic
Display: LCD
Form: 4S
Class: 20
Test Amps: 2.5
Kh: 0.6
Service: 3W, 1 Phase
Elements: 1
Mounting: Socket
Communication: Optical Port

Electronic Meters: Meter Type - Electronic; Display - LCD; Form - 4S; Class - 20; Test Amps - 2.5; Kh - 0.6; Service - 3W, 1 Phase; Elements - 1; Mounting - Socket; Communication - Optical Port; Additional Information - Polycarbonate Housing, Rest/Alt, EEPROM, Ram Power Backup; Manufacturer Series - Alpha Plus

Additional Info: Polycarbonate Housing, Rest/Alt, EEPROM, Ram Power Backup