Menu Search
Electronic Meters Meter, Electronic, LCD Display, 2.5 A Test
HONEYWELL #ZD321000000

Alpha Plus Meter, Electronic, LCD Display, 2.5 A Test

SKU # 78667286332
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Meter Type: Electronic
Display: LCD
Form: 9S
Class: 20
Test Amps: 2.5
Kh: 1.8
Service: 4W Y Delta
Elements: 3
Mounting: Socket
Communication: Optical Port

Electronic Meters: Meter Type - Electronic; Display - LCD; Form - 9S; Class - 20; Test Amps - 2.5; Kh - 1.8; Service - 4W Y Delta; Elements - 3; Mounting - Socket; Communication - Optical Port; Additional Information - Polycarbonate Housing, Rest/Alt, EEPROM, Ram Power Backup; Manufacturer Series - Alpha Plus

Additional Info: Polycarbonate Housing, Rest/Alt, EEPROM, Ram Power Backup