TORK #7302Z

Astronomic w/Day-Omit Control 208-277VAC 3PST NEMA 3R

SKU: 78626122002
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Control Type: Astronomic w/Day-Omit
Max Operations: 1 On/Off
Switch: 3PST
Amps/Pole: 40A
Voltage: 208-277V AC
Enclosure Rating: NEMA 3R
Enclosure Material: Noryl
Mounting: Surface
Electromechanical Time Switches: Control Type - Astronomic w/Day-Omit; Max Operations - 1 On/Off; Switch - 3PST; Amps/Pole - 40; Voltage - 208-277VAC; Enclosure Rating - NEMA 3R; Enclosure Material - Noryl; Mounting - Surface; Additional Information - On/Sunset, Off/Sunrise
Additional Info: On/Sunset, Off/Sunrise