Menu Search
TORK #W300

7-Day Control 120VAC 3PST NEMA 1

SKU # 78626132001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: 7-Day
Max Operations: 2 On/Off Per Day
Min On - min: 60
Min Off - min: 120
Switch: 3PST
Amps/​Pole: 40A
Voltage: 120V AC
Enclosure Rating: NEMA 1
Enclosure Material: Metal
Mounting: Surface