Menu Search
Electromechanical Time Switches 24-Hr w/Day-Omit Control 120VAC 3PST NEMA 1
TORK #7300

24-Hr w/Day-Omit Control 120VAC 3PST NEMA 1

SKU # 78626112001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Control Type: 24-Hr w/Day-Omit
Max Operations: 12 On/Off
Min On - min: 20
Min Off - min: 20
Switch: 3PST
Amps/​Pole: 40A
Voltage: 120V AC
Enclosure Rating: NEMA 1
Enclosure Material: Metal
Mounting: Surface

Electromechanical Time Switches: Control Type - 24-Hr w/Day-Omit; Max Operations - 12 On/Off; Min On - min - 20; Min Off - min - 20; Switch - 3PST; Amps/Pole - 40; Voltage - 120VAC; Enclosure Rating - NEMA 1; Enclosure Material - Metal; Mounting - Surface