Menu Search
Electromechanical Time Switches Time Switch, 120VAC, SPST, 40A, NEMA 3

PRECISION MULTIPLE CONTROLS #CD103

Time Switch, 120VAC, SPST, 40A, NEMA 3

SKU #78056325140
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Control Type: 24-Hr
Switch: SPST
Amps/Pole: 40A
Voltage: 120V AC
Enclosure Rating: NEMA 3

Switch; Time; 24-Hr; 120VAC; SPST Switch; 40A; NEMA 3