INTERMATIC #T1975ER

Time Switch, 48 On/Off Operations, 15 min Min On, 15 min Min Off, 480VAC, SPDT, 20 amp, NEMA 3R

SKU: 07827519260
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Control Type: 24-Hr Duty Cycling w/Day-Omit
Max Operations: 48 On/Off
Min On - min: 15
Min Off - min: 15
Switch: SPDT
Amps/Pole: 20A
Voltage: 480V AC
Enclosure Rating: NEMA 3R
Enclosure Material: Metal
Mounting: Surface
Manufacturer Series: T1900
Description
Electromechanical Time Switches: Control Type - 24-Hr Duty Cycling w/Day-Omit; Max Operations - 48 On/Off; Min On - min - 15; Min Off - min - 15; Switch - SPDT; Amps/Pole - 20; Voltage - 480VAC; Enclosure Rating - NEMA 3R; Enclosure Material - Metal; Mounting - Surface; Manufacturer Series - T1900