Menu Search
Electromechanical Time Switches Time Switch, 210 min Min On, 210 min Min Off, 120VAC, 2NO/2NC, 40 amp, NEMA 1 Metal Enclosure

INTERMATIC #T7801BC

Time Switch, 210 min Min On, 210 min Min Off, 120VAC, 2NO/2NC, 40 amp, NEMA 1 Metal Enclosure

SKU #07827546703
Manufacturer Series: T7400
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Control Type: 7-Day
Min On - min: 210
Min Off - min: 210
Switch: 2NO/2NC
Amps/Pole: 40A
Voltage: 120V AC
Reserve Power: Spring 16-Hr
Enclosure Rating: NEMA 1
Enclosure Material: Metal
Mounting: Surface

Electromechanical Time Switches: Control Type - 7-Day; Min On - min - 210; Min Off - min - 210; Switch - 2NO/2NC; Amps/Pole - 40; Voltage - 120VAC; Reserve Power - Spring 16-Hr; Enclosure Rating - NEMA 1; Enclosure Material - Metal; Mounting - Surface; Manufacturer Series - T7400