Menu Search

INTERMATIC #T104R201

Time Switch, 12 On/Off Operations, 60 min Min On, 60 min Min Off, 208-240VAC, DPST, 40 amp

SKU: 07827500007
Manufacturer Series: T100
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Specifications
Control Type: 24-Hr, Off Delay 20-Min
Max Operations: 12 On/Off
Min On - min: 60
Switch: DPST
Amps/Pole: 40A
Voltage: 208-240V AC
Enclosure Rating: NEMA 3R
Enclosure Material: Metal
Mounting: Surface
Description
Electromechanical Time Switches: Control Type - 24-Hr, Off Delay 20-Min; Max Operations - 12 On/Off; Min On - min - 60; Switch - DPST; Amps/Pole - 40; Voltage - 208-240VAC; Enclosure Rating - NEMA 3R; Enclosure Material - Metal; Mounting - Surface; Additional Information - Swimming Pool Filter/Heater; Manufacturer Series - T100
Additional Info: Swimming Pool Filter/Heater