Menu Search
Electromechanical Time Switches Time Switch, 12 On/Off Operations, 60 min Min On, 60 min Min Off, 120VAC, SPST, 40 amp, NEMA 1

INTERMATIC #T101B

Time Switch, 12 On/Off Operations, 60 min Min On, 60 min Min Off, 120VAC, SPST, 40 amp, NEMA 1

SKU #07827510701
Manufacturer Series: T100
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Control Type: 24-Hr
Max Operations: 12 On/Off
Min On - min: 60
Min Off - min: 60
Switch: SPST
Amps/Pole: 40A
Voltage: 120V AC
Enclosure Rating: NEMA 1
Enclosure Material: Metal
Mounting: Surface

Electromechanical Time Switches: Control Type - 24-Hr; Max Operations - 12 On/Off; Min On - min - 60; Min Off - min - 60; Switch - SPST; Amps/Pole - 40; Voltage - 120VAC; Enclosure Rating - NEMA 1; Enclosure Material - Metal; Mounting - Surface; Additional Information - Separate clock motor terminals for switching circuits not on line voltage; Manufacturer Series - T100

Additional Info: Separate clock motor terminals for switching circuits not on line voltage