Time Switch, 12 On/Off Operations, 60 min Min On, 60 min Min Off, 120VAC, DPST, 40 amp, Open

SKU: 07827500025
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Control Type: 24-Hr
Max Operations: 12 On/Off
Min On - min: 60
Min Off - min: 60
Switch: DPST
Amps/Pole: 40A
Voltage: 120V AC
Enclosure Rating: Open
Manufacturer Series: T100
Electromechanical Time Switches: Control Type - 24-Hr; Max Operations - 12 On/Off; Min On - min - 60; Min Off - min - 60; Switch - DPST; Amps/Pole - 40; Voltage - 120VAC; Enclosure Rating - Open; Manufacturer Series - T100