Menu Search
Electromechanical Time Switches Time Switch, 10 On/Off Operations, 60 min Min On, 60 min Min Off, 120VAC, SPST, 40 amp, NEMA 1

INTERMATIC #T171

Time Switch, 10 On/Off Operations, 60 min Min On, 60 min Min Off, 120VAC, SPST, 40 amp, NEMA 1

SKU #07827517101
Manufacturer Series: T170
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Control Type: 24-Hr w/Day-Omit
Max Operations: 10 On/Off
Min On - min: 60
Min Off - min: 60
Switch: SPST
Amps/Pole: 40A
Voltage: 120V AC
Enclosure Rating: NEMA 1
Enclosure Material: Metal
Mounting: Surface