Menu Search
INTERMATIC #GM40

24-Hr Control 120-277VAC DPDT NEMA 3R

SKU # 61457301700 Manufacturer Series: GM40
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: 24-Hr
Max Operations: 48 On/Off
Min On - min: 15
Min Off - min: 15
Switch: DPDT
Amps/​Pole: 40A
Voltage: 120-277V AC
Enclosure Rating: NEMA 3R
Enclosure Material: Valox
Mounting: Surface

Electromechanical Time Switches: Control Type - 24-Hr; Max Operations - 48 On/Off; Min On - min - 15; Min Off - min - 15; Switch - DPDT; Amps/Pole - 40; Voltage - 120-277VAC; Enclosure Rating - NEMA 3R; Enclosure Material - Valox; Mounting - Surface; Additional Information - Real Time Clock Face. Selectable Input Voltage: 120V, 208-240V, 277VAC; Manufacturer Series - GM40

Additional Info: Real Time Clock Face. Selectable Input Voltage: 120V, 208-240V, 277VAC