1-Hr Duty Cycling Control 120VAC SPDT

SKU: 61457308701
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Control Type: 1-Hr Duty Cycling
Max Operations: 24 On/Off
Min On - min: 1.25 min
Min Off - min: 1.25 min
Switch: SPDT
Amps/Pole: 16A
Voltage: 120V AC
Mounting: Surface/DIN Rail
Manufacturer Series: Grasslin
The Talento 121 is a synchronous motor driven electromechanical one-hour time switch intended as a low-cost repeat cycle timer for industrial processes and other applications. It provides continuous ON/OFF cycling of a load in a pattern which will repeat every hour. Captive trippers allow setting up to 24 ON and 24 OFF times in 1.25-minute increments over a one-hour period. It may be used in conjunction with a Grasslin 24-hour or 7-day Time Switch to provide repeat cycle timed switching only during selected periods of the day or week. It may be DIN rail mounted, or mounted in a Grasslin indoor or outdoor enclosure.
Additional Info: Watts Tungsten: 1350 W, 240 V, Captive Trippers Included, 3-Way Override, Wire Size: 12 AWG, Operating Temperature: 32 to 131 deg F