Menu Search
Search
HUBBELL #200LUGB5

Loadbreak Crimp Connector 15-35kV

SKU # 09635939224
Type: Loadbreak Crimp Connector
Voltage Class: 15-35kV
Amps: 200A
Conductor: CU/AL
AWG/​MCM: 1/0 AWG

Utility UD Elbow Lugs: Type - Loadbreak Crimp Connector ; Voltage Class - 15-35kV; Amps - 200; Conductor - CU/AL; AWG/MCM - 1/0 AWG; Additional Information - Solid/Compact Cable Size: 2/0 AWG, Long Bi-Metal Contact, Overall Length: 2.88 in.

Additional Info: Solid/Compact Cable Size: 2/0 AWG, Long Bi-Metal Contact, Overall Length: 2.88 in.