Menu Search
Search
ABB INSTALLATION PRODUCTS #03700360

Thomas and BettsĀ® Deadbreak Compression Connector 15-25kV

SKU # 78378662961 Manufacturer Series: Deadbreak 600
Type: Deadbreak Compression Connector
Voltage Class: 15-25kV
Amps: 600A
Material: Aluminum
Conductor: CU/AL
AWG/​MCM: 750 MCM

Additional Info: Temperature Rating: -40 to 65 deg C