Menu Search
Search
HUBBELL #215LE45T

Loadbreak Elbow 15kV 200A 2 str

SKU # 09635955065
Type: Loadbreak Elbow
Voltage Class: 15kV
Amps: 200A
AWG: 2 str
Insulation Outside Diameter: 0.635 to 0.905 in.
Testing: IEEE Standard 386
Connection: Bi-metal
Material: EPDM
Features: Test Point

Additional Info: Bi-Metal Contact