Menu Search
Search
HUBBELL #215LEJ45

Loadbreak Elbow 15kV 200A 1/0

SKU # 09635950018
Type: Loadbreak Elbow
Voltage Class: 15kV
Amps: 200A
AWG: 1/0
Insulation Outside Diameter: 0.635 to 0.905 in.
Testing: IEEE Standard 386
Connection: Bi-metal
Material: EPDM
Features: Cold Shrink Seal Kit

Utility UD Connector Elbows: Type - Loadbreak Elbow; Voltage Class - 15kV; Amps - 200; AWG - 1/0; Insulation O.D. - in - 0.635 - 0.905 in.; Testing - IEEE Standard 386; Connection - bi-metal; Material - EPDM; Features - Cold Shrink Seal Kit; Additional Information - Bi-Metal Contact

Additional Info: Bi-Metal Contact