Menu Search
Search
MACLEAN POWER SYSTEMS #ZHP018-0N00212B

Zforce Distribution Class Surge Arrester, 18 kV, Polymer/Zinc Oxide, Heavy Duty

SKU # 66271131088
Arrester Type: Distribution Class Surge
Material: Polymer/Zinc Oxide
Duty Rating: Heavy
Voltage - kV: 18
Insulating Bracket: Standard, with GLD
Mounting: Transformer Ty-N Bracket
Top Terminal: Stud, 4-Corner Clamp & Nut
Bottom Terminal: Stud, U-Clamp & Nut
Insulating Cap: Fuse Kit

Additional Info: Boss Mounting Hardware