Menu Search
Search
EATON #WS11S

Cutler-Hammer® Transformer Weathershield Kit, 316 Stainless Steel

SKU # 78668001582
Accessory Type: Transformer Weathershield Kit
Transformer Type: Dry Type Distribution
Material: 316 Stainless Steel
Application: Frame 809, 810, 811, 816, 817 and 818
NEMA: 3R

Additional Info: Includes: Front and Rear Cover Shield