Menu Search
Search
EATON #WS13S6

Cutler-Hammer Transformer Weathershield Kit, 167 kVA

SKU # 78668009038
Accessory Type: Transformer Weathershield Kit
Transformer Type: Dry Type Distribution
Material: 316 Stainless Steel
Dimensions: LxWxH: 31 x 2 x 10-1/2 in.
Application: Frame 814 and 821
NEMA: 3R
Transformer KVA: 167 kVA

Additional Info: Includes: Front and Rear Cover Shield